This item is Discontinued.

Homeroots 30" Black and Brown Faux Leather and Iron Low Back Bar Height Swivel Bar Chair 569165

30" Black and Brown Faux Leather and Iron Low Back Bar Height Swivel Bar Chair (Discontinued)

  • Mfr # 569165
  • Zoro # G622373701
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
569165
Zoro #
G622373701
UPC #
-
Country of Origin
China

Dimensions

Overall Height
37 in
Overall Width
20 in
Overall Length
21 in

Details

Color
Brown
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Bar Chair

Description

The perfect way to add some extra seating in your home, this 30-inch black and brown faux leather and iron low back bar height swivel bar chair will elevate the look and vibe of your room. Quality construction from black iron combines with black faux leather to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 37-inch H x 20-inch W x 21-inch D

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.