Zoro Homepage

30" Black and Brown Genuine Marble Marble and Solid Wood Round Coffee Table

  • Mfr # 565071

  • Zoro # G922345415


product price: $1,276.99
/ea
Free Shipping & Returns

Key Features

Height
16.9 in
Commercial Use
Yes
Tabletop Color
Black Brown/Coffee
Width
30 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565071
Zoro #
G922345415
UPC #
-
Country of Origin
India

Dimensions

Height
16.9 in
Width
30 in
Length
30 in

Details

Commercial Use
Yes
Tabletop Color
Black Brown/Coffee
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

Make a statement with the 30-inch black and brown genuine marble marble and solid wood round coffee table and infuse a dash of character and personality into your space. A sleek black and brown monotone color gives this marble and solid wood and genuine marble table a fresh and updated look. The black and brown coloration of the high quality marble and solid wood base marries nicely with the black genuine marble top surface. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16.9-inch h x 30-inch w x 30-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.