
30" Black and Dark Brown Faux Leather and Solid Wood Arm Chair
Mfr # 606016
Zoro # G822811027
product price: $1,411.99
/ea
Free Shipping & Returns
Key Features
Arm Material
Leather
Back Type
Fixed Back
Accent Chair Pattern
No Pattern and Not Solid Color
Legs Included
Yes
Seat Color
Black, Dark Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606016
Zoro #
G822811027
UPC #
-
Country of Origin
China
Dimensions
Overall Length
29.72 in
Overall Depth
28.54 in
Overall Height
31.5 in
Details
Arm Material
Leather
Back Type
Fixed Back
Accent Chair Pattern
No Pattern and Not Solid Color
Legs Included
Yes
Seat Color
Black, Dark Brown
Includes
1 Chair
Upholstery Material
Faux Leather
Ottoman Included
No
Seat Material
Manufactured Wood
Adjustable Headrest
No
Arms Included
Yes
Leg Material
Solid Wood
Removable Seat Cushions
No
Purposeful Distressing Type
No Distressing
Item
Arm Chair
Weight Capacity
250 lb
Hardware Finish
Matte
Upholstery Color
Black
Leg Color
Dark Brown
Arm Style
Pillow Top Arms
Description
This 30-inch black and dark brown faux leather and solid wood arm chair will add a beautiful decorative accent to your decor. This sturdy faux leather arm chair comes in black to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a fixed back that comes complete with soft and comfortable cushioning. 31.50-inch h x 29.72-inch w x 28.54-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.