Shop HOMEROOTS

30" Black and Light Gray Aluminum Swivel Rope Back Outdoor Bar Height Chair with Footrest

  • Mfr # 571165

  • Zoro # G122344256


product price:  $1,134.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray/Black
Width
24.5 in
Height
39 in
Commercial Use
No
Depth
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
571165
Zoro #
G122344256
UPC #
-
Country of Origin
China

Dimensions

Width
24.5 in
Height
39 in
Depth
24.5 in

Details

Item
Outdoor Bar Chair
Color
Light Gray/Black
Commercial Use
No
Assembly
Partial Assembly Needed

Description

This 30-inch black and light gray aluminum swivel rope back outdoor bar height chair with footrest will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite outdoor cafes or bars. Includes detachable cushions that provide you with the option to bring them indoors during unfavorable weather conditions, keeping them protected and ensuring their longevity. The bucket shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for balance and convenience. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 39-inch h x 24.5-inch w x 24.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.