This item is Discontinued.

Homeroots 30" Black And Natural Wood Four Drawer Dresser 552258

30" Black And Natural Wood Four Drawer Dresser (Discontinued)

  • Mfr # 552258
  • Zoro # G822374478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552258
Zoro #
G822374478
UPC #
-
Country of Origin
Brazil

Dimensions

Height
41 in
Depth
16 in
Width
30 in
Size
No
Length
41 in

Details

Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Application Type
Yes
Item
Dressers
Color
Black, Natural
Felt Lined Drawers
No
Hutch Included
No
Dresser Orientation
Vertical
Dovetail Drawer Joints
No
Style
Modern
Soft Close or Self Close Drawer Glides
No
Commercial Use
Yes
Number of Drawers
4
Capacity
20 lb
Dresser Type
Standard Dresser
Doors Included
No

Description

Enhance your room into a visually delightful and highly functional space with this 30-inch black and natural wood four drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The black and natural coloration of this piece is neutral and will blend easily with most any decor. The black and natural coloration of this piece gives it an updated, and modern edge. 41-inch h x 30-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.