Zoro Homepage

30" Black And Natural Wood One Drawer Nightstand

  • Mfr # 553690

  • Zoro # G922353946


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Depth
13 in
Height
29.5 in
Color
Black
Assembly Required
Full Assembly Needed
Width
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553690
Zoro #
G922353946
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
13 in
Height
29.5 in
Width
15.7 in

Details

Item
Nightstands & Bedside Table
Color
Black
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Give your room the look and feel of 5-star accommodations with this 30-inch black and natural wood one drawer nightstand. Robust in design, the bed side table has been expertly crafted from manufactured wood. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 29.5-inch h x 15.7-inch w x 13-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.