
30" Black And Natural Wood Three Drawer Dresser
Mfr # 552261
Zoro # G822356764
product price: $395.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Application Type
Yes
Height
32 in
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552261
Zoro #
G822356764
UPC #
-
Country of Origin
Brazil
Dimensions
Depth
16 in
Height
32 in
Width
30 in
Details
Item
Dresser
Application Type
Yes
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Color
Black
Description
Make your room functional and visually enticing with this masterful 30-inch black and natural wood three drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The black and natural coloration of this piece is neutral and will blend easily with most any decor. The black and natural coloration of this piece gives it an updated, and modern edge. 32-inch h x 30-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.