This item is Discontinued.

Homeroots 30" Black And Silver Faux Leather And Stainless Steel Bar Height Swivel Bar Chair 555767

This item is Discontinued.

Homeroots

30" Black And Silver Faux Leather And Stainless Steel Bar Height Swivel Bar Chair (Discontinued)

Mfr # 555767
Zoro # G722364678
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555767
Zoro #
G722364678
UPC #
-
Country of Origin
China

Dimensions

Overall Height
40.2 in
Overall Width
23.2 in
Overall Length
22 in

Details

Color
Silver
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Bar Chair

Description

Bring a trendy bar vibe to your space, with this 30-inch black and silver faux leather and stainless steel bar height swivel bar chair. Quality construction from silver stainless steel combines with black faux leather to give this stool a fresh and updated look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 40.2-inch H x 23.2-inch W x 22-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.