Zoro Homepage

30" Black Boucle Storage Ottoman

  • Mfr # 590479

  • Zoro # G322351757


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Height
15 in
Application Type
No
Depth
15 in
Color
Black
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590479
Zoro #
G322351757
UPC #
-
Country of Origin
China

Dimensions

Height
15 in
Depth
15 in
Width
30 in

Details

Application Type
No
Color
Black
Item
Ottoman
Assembly Required
Full Assembly Needed

Description

Get ready to relax with this 30-inch black boucle storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. The upholstery top of this ottoman is a nice contrast to the upholstery material. Expertly upholstered with padding in a soft solid color boucle, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 15-inch h x 30-inch w x 15-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.