Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30" Black Crocodile Mdf Hardwood And Metal Dining Table
Mfr # 284098
Zoro # G022911978
product price:Â
$
2,849.99
/ea
Key Features
Width
73 in
Length
39 in
Height
30 in
Tabletop Material
Solid and Manufactured Wood
Tabletop Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 284098
- Zoro #
- G022911978
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 73 in
- Length
- 39 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Tabletop Material
- Solid and Manufactured Wood
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Manufactured Wood
- Leg Type
- Pedestal
- Leg Color
- Silver
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 8 lb
- Assembly Required
- Full Assembly Needed
Description
Enhance the ambiance of your dining room with a bit of elegance with this lovely dining table. It has a fashionable and sturdy design that will definitely diversify your interior and remove any hint of monotony. Not to mention how obviously well-made it is. This dining table is made from high quality black MDF, hardwood, and metal. Its fantastic for making the place livelier. Its also highly practical besides just standing out with its looks. Balancing sturdy with sleek, this table is an excellent choice for families of any size. As for measurements, they are 30 for height, 73 for width, and 39 for depth, and it weighs 223.7 pounds. With this dining table, youll get a warm and inviting piece for your living room, or dining room.