
30" Black Distressed Geometric Metal And Glass Lantern Candle Holder
Mfr # 609326
Zoro # G522882662
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Construction Method
Handmade
Material
Metal, Glass
Width
11.81 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
609326
Zoro #
G522882662
UPC #
-
Country of Origin
China
Dimensions
Width
11.81 in
Overall Depth
12.2 in
Length
30.12 in
Details
Style
Modern
Construction Method
Handmade
Material
Metal, Glass
Item
Candle Holders
Color
Black
Holder Type
Lantern
Commercial Use
No
Assembly Required
No
Finish
Does Not Apply
Finish Style
Distressed Metal
Shape
4" Wide Pillar
Placement Type
Wall
Capacity
1
Pattern
Geometric
Intended Room
Living Room
Description
This 30-inch black distressed geometric metal and glass lantern candle holder adds flair, function, and visual interest to any home or special occasion. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 30.12-inch h x 11.81-inch w x 12.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.