Zoro Homepage

30" Black Metal Candlestick Table Lamp With Off White Drum Shade

  • Mfr # 524701

  • Zoro # G122346403


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Application Type
No
Assembly Required
Partial Assembly Needed
Depth
16 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524701
Zoro #
G122346403
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Depth
16 in
Width
16 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
Black/White

Description

With this 30-inch black metal candlestick table lamp with off white drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of black metal. The off white drum linen shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 30-inch H x 16-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.