Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Black Metal Framed Bathroom Vanity Mirror

  • Mfr # 636264

  • Zoro # G522375515


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
tempered glass
Height
29.5 in
Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636264
Zoro #
G522375515
UPC #
-
Country of Origin
China

Dimensions

Height
29.5 in
Width
21.6 in
Depth
1.3 in

Details

Color
Black
Material
tempered glass
Item
Mirror

Description

This 30-inch black metal framed bathroom vanity mirror will be the perfect way to add some brightness and utility into your bathroom. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 29.5-inch h x 21.6-inch w x 1.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.