Zoro Homepage

30" Black Metal Framed Mirror Set

  • Mfr # 565339

  • Zoro # G022359732


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Height
29.91 in
Application Type
No
Width
23.97 in
Assembly Required
No Assembly Needed
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565339
Zoro #
G022359732
UPC #
-
Country of Origin
China

Dimensions

Height
29.91 in
Width
23.97 in
Depth
4.91 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Material
Glass
Color
Black
Item
Mirror

Description

This 30-inch black metal framed mirror set will help you elevate and brighten up any space in your home. An antiqued and distressed mirror finish gives this piece lots of vintage charm. The frame is made from metal and features a unique design in a matte black finish. The rectangle shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes any space glow with its fantastic frame. Its casual style makes this the perfect versatile accent piece for most any decor. Quality craftsmanship in every facet ensures durability and long-lasting wear. The simplicity of these mirrors allows you to elevate the look of any room in your home in anyway your heart pleases. 29.91-inch H x 23.97-inch W x 4.91-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.