Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Black Metal Framed Standing Mirror

  • Mfr # 564623

  • Zoro # G122343426


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
No Assembly Needed
Width
19.65 in
Material
Glass
Height
29.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564623
Zoro #
G122343426
UPC #
-
Country of Origin
China

Dimensions

Width
19.65 in
Height
29.87 in
Depth
0.98 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Material
Glass
Item
Mirror
Color
Black

Description

Reflect timeless elegance with this 30-inch black metal framed standing mirror. Its classic rectangle shape and wall-mounted design add a touch of sophistication to any space. The black metal frame complements the mirror beautifully, creating a casual yet stylish look. Perfect for vertical orientation, this standing mirror is a must-have for those seeking a blend of functionality and aesthetic appeal in their home decor. 29.87-inch H x 19.65-inch W x 0.98-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.