Zoro Homepage

30" Black Metal Lantern Table Lamp With Gray Empire Shade

  • Mfr # 524781

  • Zoro # G722335548


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Color
Black/Gray
Assembly Required
Partial Assembly Needed
Width
18 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524781
Zoro #
G722335548
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Width
18 in
Height
30 in

Details

Color
Black/Gray
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No

Description

This 30-inch black metal lantern table lamp with gray empire shade is the perfect combination of design and function. The base of this lamp is made of black metal. The gray empire linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 30-inch H x 18-inch W x 18-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.