Zoro Homepage

30" Black Metal Round Framed Bathroom Vanity Mirror

  • Mfr # 636259

  • Zoro # G922353236


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Depth
1.3 in
Width
30 in
Material
silver-plated mirrors
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636259
Zoro #
G922353236
UPC #
-
Country of Origin
China

Dimensions

Depth
1.3 in
Width
30 in
Height
30 in

Details

Material
silver-plated mirrors
Item
Mirror

Description

This 30-inch black metal round framed bathroom vanity mirror will be the perfect way to add some brightness and utility into your bathroom. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 30-inch h x 30-inch w x 1.3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.