Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Black Metal Urn Table Lamp With Navy Blue Empire Shade

  • Mfr # 524720

  • Zoro # G722353917


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Color
Navy Blue/Black
Application Type
No
Assembly Required
Partial Assembly Needed
Width
19 in
Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524720
Zoro #
G722353917
UPC #
-
Country of Origin
China

Dimensions

Width
19 in
Depth
19 in
Height
30 in

Details

Color
Navy Blue/Black
Application Type
No
Item
Table Lamp
Assembly Required
Partial Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 30" antiqued brass and glass table lamp with navy blue empire shade. The base of this lamp is made of metal finished in a antiqued brass tone. Includes a navy blue fabric, empire shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 30" H x 19" W x 19" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.