
30" Black Metal USB Table Lamp With White Shade
Mfr # 524766
Zoro # G722375902
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Depth
12 in
Color
White/Black
Assembly Required
Partial Assembly Needed
Width
12 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524766
Zoro #
G722375902
UPC #
-
Country of Origin
China
Dimensions
Depth
12 in
Width
12 in
Height
29.5 in
Details
Item
Table Lamp
Color
White/Black
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Bring of level of elegance and freshness to your space with this high quality 30-inch black metal usb table lamp with white shade. The lamp is made of sturdy metal and features a black color. Includes a white fabric, rectangular shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 29.5-inch H x 12-inch W x 12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.