
30" Black Rounded Aluminum Folding Outdoor Bistro Table with Umbrella Hole
Mfr # 606428
Zoro # G122354675
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Height
27.5 in
Application Type
Non-Commercial
Width
30 in
Depth
30 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606428
Zoro #
G122354675
UPC #
-
Country of Origin
India
Dimensions
Height
27.5 in
Width
30 in
Depth
30 in
Details
Application Type
Non-Commercial
Item
Outdoor Table
Assembly Required
No Assembly Needed
Description
Upgrade your outdoor space with our versatile and stylish 30-inch black rounded aluminum folding outdoor bistro table with umbrella hole. A great way to add a functional and stylish outdoor dining and entertaining space to your home, this table is functional without taking up too much space. When you no longer need it, you can easily collapse it and store it away. On hot, sunny days, an umbrella can offer much-needed relief from the sun's intense rays, making outdoor dining or relaxation much more comfortable and enjoyable. Perfect for entertaining guests or just relaxing with family, this compact bistro table is the ultimate addition to your balcony, porch, patio, poolside, garden, or yard. 27.5-inch h x 30-inch w x 30-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.