Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Black Solid Wood and Metal Backless Bar Height Bar Chair

  • Mfr # 605911

  • Zoro # G122369198


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Overall Height
32 in
Overall Width
15.5 in
Application Type
No
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605911
Zoro #
G122369198
UPC #
-
Country of Origin
India

Dimensions

Overall Height
32 in
Overall Width
15.5 in
Overall Length
14 in

Details

Assembly Required
No Assembly Needed
Item
Bar Chair
Application Type
No
Color
Black

Description

Comfortable enough to sit in for awhile, this 30-inch black solid wood and metal backless bar height bar chair will transcend the look of your room. A solid black metal frame is finished off with a matching black solid wood seat, giving this chair a chic monotone look. The armless and backless design mixes with a rectangle shaped seat to make this stool both comfortable and fashionable. 32-inch h x 15.5-inch w x 14-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.