Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Black Solid Wood Distressed One Drawer Nightstand

  • Mfr # 521199

  • Zoro # G222343463


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
15 in
Width
22 in
Application Type
No
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521199
Zoro #
G222343463
UPC #
-
Country of Origin
India

Dimensions

Depth
15 in
Width
22 in
Height
30 in

Details

Color
Black
Item
Nightstands & Bedside Table
Application Type
No
Assembly Required
No Assembly Needed

Description

Our 30-inch black solid wood distressed one drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 30-inch h x 22-inch w x 15-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.