
30" Black Solid Wood Round Accent Mirror
Mfr # 607304
Zoro # G322372417
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Width
29.92 in
Material
Glass
Height
29.92 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607304
Zoro #
G322372417
UPC #
-
Country of Origin
China
Dimensions
Width
29.92 in
Height
29.92 in
Depth
3.86 in
Details
Application Type
No
Material
Glass
Item
Mirror
Color
Black
Assembly Required
No Assembly Needed
Description
The carefully crafted 30-inch black solid wood round accent mirror is what you need to add finishing touch to your decor. Framed with solid wood, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 29.92-inch h x 29.92-inch w x 3.86-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.