Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Black Three Drawer Dresser

  • Mfr # 533812

  • Zoro # G822373426


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Height
32 in
Depth
16 in
Color
Black
Assembly Required
Full Assembly Needed
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533812
Zoro #
G822373426
UPC #
-
Country of Origin
Brazil

Dimensions

Height
32 in
Depth
16 in
Width
30 in

Details

Color
Black
Assembly Required
Full Assembly Needed
Item
Dresser
Material
Manufactured Wood
Application Type
Yes

Description

Make your room functional and visually enticing with this masterful 30-inch black three drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 32-inch H x 30-inch W x 16-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.