This item is Discontinued.

Homeroots 30" Blue and Brown Canvas And Genuine Leather Striped Butterfly Chair 548252

30" Blue and Brown Canvas And Genuine Leather Striped Butterfly Chair (Discontinued)

  • Mfr # 548252
  • Zoro # G622352508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548252
Zoro #
G622352508
UPC #
-
Country of Origin
India

Dimensions

Overall Width
30 in
Overall Depth
30 in
Overall Height
35 in

Details

Color
Blue Brown
Item
Accent Chair
Application Type
No
Assembly Required
Partial Assembly Needed

Description

This 30-inch blue and brown canvas and genuine leather striped butterfly chair will add a beautiful decorative accent to your decor. Built to last this butterfly chair is upholstered in a beautiful blue striped patterned canvas and genuine leather to give your room a gorgeous and classic update. The sturdy inner frame is built with high quality metal, featuring a loose back that is accented with soft and comfortable cushioning. 35-inch h x 30-inch w x 30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.