
30" Blue And Cream Canvas Floral Butterfly Chair
Mfr # 548253
Zoro # G722347169
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30 in
Overall Height
35 in
Overall Depth
30 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548253
Zoro #
G722347169
UPC #
-
Country of Origin
India
Dimensions
Overall Width
30 in
Overall Height
35 in
Overall Depth
30 in
Details
Color
Blue Cream
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Application Type
No
Description
This 30-inch blue and cream canvas floral butterfly chair is the perfect decorative yet functional accessory for your home. This sturdy canvas butterfly chair comes upholstered in a refreshing classic blue floral to give your space just the right look. The sturdy inner frame is built with high quality metal, featuring a loose back that is accented with soft and comfortable cushioning. 35-inch H x 30-inch W x 30-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.