30" Blue and Gray Steel Outdoor Zero Gravity Chair with Blue Cushion

  • Mfr # 320649

  • Zoro # G022832631


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Cushions Included
Yes
Chair Depth
35.4 in
Chair Height
49.2 in
Number of Chairs Included
1
Chair Weight Capacity
330 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
320649
Zoro #
G022832631
UPC #
-
Country of Origin
France

Dimensions

Chair Depth
35.4 in
Chair Height
49.2 in
Chair Width
29.9 in

Details

Cushions Included
Yes
Number of Chairs Included
1
Chair Weight Capacity
330 lb
Canopy Included
No
Cushion Cover Material
Polyester blend
Chair Frame Color
Blue
Chair Frame Material
Metal
Outdoor Chair Type
Zero Gravity Chair
Item
Outdoor Chairs
Product Type
Contemporary
Assembly
No Assembly Needed
Modular
No

Description

Let gravity take over your senses as you lean back into the 30-inch blue steel outdoor zero gravity chair. This unique chair suspends your body while you sit, creating a weightless sensation. Arms give this chair shape and definition and make it a good looking and comfortable option. This woven sling chair is a clean and modern option for your outdoor space without all the fuss. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 49.2-inch H x 29.9-inch W x 35.4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.