Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Brass Metal Table Lamp With White Drum Shade

  • Mfr # 524477

  • Zoro # G622359835


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Application Type
No
Assembly Required
Partial Assembly Needed
Height
29.5 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524477
Zoro #
G622359835
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
29.5 in
Depth
15 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Color
White/Gold
Item
Table Lamp

Description

Embrace the good life with this hard working and stylish 30-inch brass metal table lamp with white drum shade. The lamp is made of sturdy metal and features a brass color. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 29.5-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.