30" Bronze Metal Swing Arm Table Lamp With Off White Empire Shade

  • Mfr # 524750

  • Zoro # G922360180


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Color
Bronze/White
Height
29.5 in
Depth
16 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524750
Zoro #
G922360180
UPC #
-
Country of Origin
China

Dimensions

Height
29.5 in
Depth
16 in
Width
22 in

Details

Commercial Use
No
Color
Bronze/White
Item
Table Lamp
Assembly Required
Partial Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 30-inch bronze metal swing arm table lamp with off white empire shade will be a great addition to your space. The lamp is made of sturdy metal and features a bronze color. The off white shade has a empire shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 29.5-inch h x 22-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.