Zoro Homepage

30" Bronze Round Metal Framed Accent Mirror

  • Mfr # 574041

  • Zoro # G322350941


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
30 in
Application Type
No
Color
Bronze
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574041
Zoro #
G322350941
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Depth
2 in
Width
24 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Color
Bronze
Item
Mirror
Material
Glass

Description

Beautify your space with this 30-inch bronze round metal framed accent mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 30-inch h x 24-inch w x 2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.