Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Bronze Table Lamp With Brown Empire Shade

  • Mfr # 524659

  • Zoro # G122360041


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Height
29.5 in
Application Type
No
Width
17 in
Color
Brown/Bronze
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524659
Zoro #
G122360041
UPC #
-
Country of Origin
China

Dimensions

Height
29.5 in
Width
17 in
Depth
17 in

Details

Application Type
No
Item
Table Lamp
Color
Brown/Bronze
Assembly Required
Partial Assembly Needed

Description

Add a bright anchor to your room with this 30" bronze table lamp with brown empire shade. A gorgeous bronze resinbase brings just the right amount of pizzazz to this fabulous lamp. The brown shade has a empire shape and is made of rattan, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 29.5" H x 17" W x 17" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.