This item is Discontinued.

Homeroots 30" Brown And Black Faux Leather And Steel Low Back Bar Height Bar Chair 555714

This item is Discontinued.

Homeroots

30" Brown And Black Faux Leather And Steel Low Back Bar Height Bar Chair (Discontinued)

Mfr # 555714
Zoro # G522355364
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555714
Zoro #
G522355364
UPC #
-
Country of Origin
China

Dimensions

Overall Height
43.7 in
Overall Width
18.1 in
Overall Length
23.2 in

Details

Color
Black
Item
Bar Chair
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

This 30-inch brown and black faux leather and steel low back bar height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The black coloration of the high quality steel base marries nicely with the brown faux leather seat. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 43.7-inch H x 18.1-inch W x 23.2-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.