
30" Brown and Black Genuine Leather Butterfly Chair
Mfr # 548254
Zoro # G122362939
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30 in
Overall Depth
30 in
Assembly Required
Partial Assembly Needed
Overall Height
35 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548254
Zoro #
G122362939
UPC #
-
Country of Origin
India
Dimensions
Overall Width
30 in
Overall Depth
30 in
Overall Height
35 in
Details
Color
Brown Black
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Give your living room, bedroom, or office a facelift with this beautifully crafted 30-inch brown and black genuine leather butterfly chair. This gorgeous solid color brown butterfly chair is masterfully upholstered in durable genuine leather. Giving the chair stability and structure, the inner frame is constructed with high quality metal and features a loose back that comes complete with soft and comfortable cushioning. 35-inch h x 30-inch w x 30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.