30" Brown And Tan Canvas And Leather Deer Stag Butterfly Chair

  • Mfr # 548251

  • Zoro # G522361525


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Overall Width
30 in
Application Type
No
Assembly Required
Partial Assembly Needed
Overall Height
35 in
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548251
Zoro #
G522361525
UPC #
-
Country of Origin
India

Dimensions

Overall Width
30 in
Overall Height
35 in
Overall Depth
30 in

Details

Color
Brown Tan
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

This 30-inch brown and tan canvas and leather deer stag butterfly chair is the perfect decorative yet functional accessory for your home. Built to last this butterfly chair is upholstered in a beautiful patterned canvas and genuine leather to give your room a modern and fresh update. The sturdy inner frame is built with high quality metal, featuring a loose back that is accented with soft and comfortable cushioning. 35-inch h x 30-inch w x 30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.