Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Brown and White Solid Wood Four Drawer Chest

  • Mfr # 524121

  • Zoro # G622361852


product price: $1,197.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Width (in)
30 in
Height (in)
44 in
Assembly Required
No Assembly Needed
Depth (in)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524121
Zoro #
G622361852
UPC #
-
Country of Origin
Indonesia

Dimensions

Width (in)
30 in
Height (in)
44 in
Depth (in)
18 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Color
White
Material
Solid Wood
Item
Dresser

Description

This 30" brown and white solid wood four drawer standard chest is a practical and good looking accent for your bedroom storage and organizational needs. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 44" H x 30" W x 18" D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.