This item is Discontinued.

Homeroots 30" Brown Faux Leather and Solid Wood Backless Bar Height Swivel Bar Chair 632396

30" Brown Faux Leather and Solid Wood Backless Bar Height Swivel Bar Chair (Discontinued)

  • Mfr # 632396
  • Zoro # G322358671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632396
Zoro #
G322358671
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
30.25 in
Overall Length
19.75 in
Overall Width
22 in

Details

Assembly Required
Partial Assembly Needed
Color
Brown
Item
Bar Chair
Application Type
Yes

Description

Bring a trendy bar vibe to your space, with this 30-inch brown faux leather and solid wood backless bar height swivel bar chair. The brown coloration runs throughout this good looking solid wood and faux leather stool. Designed to be good looking and practical, this backless bar chair features a round shaped seat. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 30.25-inch h x 22-inch w x 19.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.