30" Brown Gold and Walnut Steel and Faux Leather Low Back Bar Height Bar Chair
- Mfr # 564992
- Zoro # G122340449
product price:Â
$
618.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39.4 in
Overall Width
21.3 in
Overall Length
21.9 in
Color
Brown Gold
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 564992
- Zoro #
- G122340449
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 39.4 in
- Overall Width
- 21.3 in
- Overall Length
- 21.9 in
Details
- Color
- Brown Gold
- Item
- Bar Chair
- Application Type
- Yes
- Assembly Required
- No Assembly Needed
Description
With this 30-inch brown gold and walnut steel and faux leather low back bar height bar chair you can add design and extra seating to your space. The gold and walnut coloration of the high quality steel base marries nicely with the brown faux leather seat. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. 39.4-inch h x 21.3-inch w x 21.9-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.