
30" Brown Iron Round Pedestal End Table
Mfr # 571184
Zoro # G922364669
product price: $565.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Height
30 in
Tabletop Color
Brown
Width
24 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571184
Zoro #
G922364669
UPC #
-
Country of Origin
India
Dimensions
Depth
24 in
Height
30 in
Width
24 in
Details
Tabletop Color
Brown
Item
End-Side Table
Application Type
Yes
Assembly Required
Partial Assembly Needed
Description
Distinctive in style the 30-inch brown iron round pedestal end table radiates a versatile charm. Made of cast iron, the brown coloration throughout gives this piece an updated and refreshing look. The purposefully distressed finish gives this table an authentically rustic and vintage style. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 30-inch h x 24-inch w x 24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.