Zoro Homepage

30" Brown Iron Square Pedestal End Table

  • Mfr # 571185

  • Zoro # G022341119


product price: $920.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Assembly Required
Partial Assembly Needed
Tabletop Color
Brown
Commercial Use
Yes
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571185
Zoro #
G022341119
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Length
24 in
Width
24 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
Brown
Item
End-Side Table
Commercial Use
Yes

Description

Optimize your space and add some charm to your room with the 30-inch brown iron square pedestal end table. This table is made from iron in a brown color throughout the base and top. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 30-inch h x 24-inch w x 24-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.