Zoro Homepage

30" Brown Metal Two Light Table Lamp With Brown Empire Shade

  • Mfr # 524690

  • Zoro # G922348850


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Height
29.5 in
Color
Brown
Application Type
No
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524690
Zoro #
G922348850
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
29.5 in
Depth
15 in

Details

Color
Brown
Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Embrace the good life with this hard working and stylish 30" brown metal two light table lamp with brown empire shade. The base of this lamp is made of brown metal. Includes a brown fabric, empire shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 29.5" H x 15" W x 15" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.