30" Brown Oak And Grey Veneer And Stainless Steel Office Desk

  • Mfr # 284476

  • Zoro # G122908793


product price: $1,925.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Width
55 in
Size
Small
Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284476
Zoro #
G122908793
UPC #
-
Country of Origin
China

Dimensions

Overall Width
55 in
Size
Small
Overall Height
30 in
Overall Depth
31 in

Details

Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed
Item
Desks
Color
Brown
Material
Manufactured Wood
Shape
Rectangular Desk
Cabinets Included
No
Finish
Natural
Style
Modern
Base Material
Stainless Steel

Description

Those that want to embellish their work, or study, space with a piece both good looking and functional are at just the right place. This desk complements any area in which it finds itself with its contemporary design and appealing appearance, while its composition makes it a perfect multifunctional tool. This desk is expertly crafted from long lasting brown oak and grey veneer and stainless steel. As for measurements, they are 30 for height, 55 for width, and 31 for depth, and it weighs 83.7 pounds. You can match this desk with other decorations to get an ideal look for your space. If youre looking for something to help you create a cozy environment for yourself, this desk is for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.