30" Brown Oak And Grey Veneer Mdf Glass And Stainless Steel Desk

  • Mfr # 284474

  • Zoro # G522908553


product price:  $3,324.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Unassembled
Material
Manufactured Wood
Overall Depth
28 in
Finish
Glossy
Overall Width
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284474
Zoro #
G522908553
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
28 in
Overall Width
63 in
Overall Height
30 in
Size
Small

Details

Assembled/Unassembled
Unassembled
Material
Manufactured Wood
Finish
Glossy
Base Material
Stainless Steel
Style
Modern
Shape
Rectangular Desk
Assembly Required
Full Assembly Needed
Cabinets Included
No
Item
Desks
Type
Executive Desk
Color
Gray
Commercial Use
No

Description

Those that want to embellish their work, or study, space with a piece both good looking and functional are at just the right place. This desk complements any area in which it finds itself with its contemporary design and appealing appearance, while its composition makes it a perfect multifunctional tool. This desk is expertly crafted from long lasting MDF, veneer, glass, and steel. Furthermore, it has a side cabinet for extra storage space. As for measurements, they are 30 for height, 63 for width, and 28 for depth, and it weighs 313 pounds. You can match this desk with other decorations to get an ideal look for your space. If youre looking for something to help you create a cozy environment for yourself, this desk is for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.