Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Brown Reclaimed Wood and Iron Round Pedestal End Table

  • Mfr # 571183

  • Zoro # G422371679


product price: $1,794.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Brown
Commercial Use
Yes
Height
30 in
Assembly Required
No Assembly Needed
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571183
Zoro #
G422371679
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Length
28 in
Width
28 in

Details

Tabletop Color
Brown
Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 30-inch brown distressed reclaimed wood and iron round pedestal end table. A solid brown iron frame is finished off with a matching brown reclaimed wood seat, giving this table a chic monotone look. The purposefully distressed finish gives this table an authentically rustic feel. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 30-inch h x 28-inch w x 28-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.