Zoro Homepage

30" Brown Solid Wood Bar Height Bar Chair

  • Mfr # 522382

  • Zoro # G922342599


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Application Type
No
Overall Height
44 in
Overall Length
18 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522382
Zoro #
G922342599
UPC #
-
Country of Origin
India

Dimensions

Overall Height
44 in
Overall Length
18 in
Overall Width
18 in

Details

Assembly Required
Full Assembly Needed
Item
Bar Chair
Application Type
No
Color
Brown

Description

This 30-inch brown solid wood bar height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The base of this stool is made from solid wood in a brown, that matches the solid wood, also in brown. Not only good looking and stylish, this chair features a square shaped seat and a full_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 44-inch h x 18-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.