Zoro Homepage

30" Brown Solid Wood Round Accent Mirror

  • Mfr # 607303

  • Zoro # G722368690


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
No
Color
Brown
Height
29.92 in
Width
29.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607303
Zoro #
G722368690
UPC #
-
Country of Origin
China

Dimensions

Height
29.92 in
Width
29.92 in
Depth
4.13 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Color
Brown
Material
Glass
Item
Mirror

Description

Beautify your space with this 30-inch brown solid wood round accent mirror. Framed with solid wood, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 29.92-inch h x 29.92-inch w x 4.13-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.