Zoro Homepage

30" Brown Solid Wood Round Accent Mirror

  • Mfr # 607306

  • Zoro # G822342156


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Width
30.04 in
Application Type
No
Depth
1.48 in
Assembly Required
No Assembly Needed
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607306
Zoro #
G822342156
UPC #
-
Country of Origin
China

Dimensions

Width
30.04 in
Depth
1.48 in
Height
30.04 in

Details

Application Type
No
Item
Mirror
Assembly Required
No Assembly Needed
Color
Brown
Material
Glass

Description

The carefully crafted 30-inch brown solid wood round accent mirror is what you need to add finishing touch to your decor. Framed with solid wood, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 30.04-inch h x 30.04-inch w x 1.48-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.