Zoro Homepage

30" Brown Solid Wood Three Drawer Nightstand

  • Mfr # 521215

  • Zoro # G622362477


product price: $1,448.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Application Type
No
Depth
17 in
Color
Brown
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521215
Zoro #
G622362477
UPC #
-
Country of Origin
India

Dimensions

Depth
17 in
Width
30 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Item
Nightstands & Bedside Table
Color
Brown

Description

Give your room the look and feel of 5-star accommodations with this 30-inch brown solid wood three drawer nightstand. Made of high quality solid wood that is built to last. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 30-inch h x 30-inch w x 17-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.