
30" Charcoal and Black Chenille and Metal Slipper Chair
Mfr # 606008
Zoro # G022810417
product price: $964.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30.25 in
Includes
1 Chair
Weight Capacity
250 lb
Hardware Finish
Matte
Legs Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606008
Zoro #
G022810417
UPC #
-
Country of Origin
China
Dimensions
Overall Length
30.25 in
Overall Depth
25 in
Overall Height
31 in
Details
Includes
1 Chair
Weight Capacity
250 lb
Hardware Finish
Matte
Legs Included
Yes
Ottoman Included
No
Leg Color
Black
Item
Slipper Chair
Accent Chair Pattern
No Pattern and Not Solid Color
Purposeful Distressing Type
No Distressing
Arms Included
No
Back Type
Cushion Back
Upholstery Color
Charcoal
Removable Seat Cushions
No
Seat Material
Manufactured Wood
Leg Material
Metal
Adjustable Headrest
No
Seat Color
Black, Charcoal
Upholstery Material
Chenille
Description
This 30-inch charcoal and black chenille and metal slipper chair will add a beautiful decorative accent to your decor. Built to last this slipper chair is finished in charcoal chenille to give your room a great update. The high quality metal inner frame flaunts a cushion back that is complimented by soft and comfortable cushioning. 31.00-inch h x 30.25-inch w x 25.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.