This item is Discontinued.

Homeroots 30" Charcoal and Black Faux Leather and Solid Wood Backless Bar Height Bar Chair 632478

30" Charcoal and Black Faux Leather and Solid Wood Backless Bar Height Bar Chair (Discontinued)

  • Mfr # 632478
  • Zoro # G622367342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632478
Zoro #
G622367342
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
15.15 in
Overall Length
20.39 in
Overall Height
30.11 in

Details

Assembly Required
Partial Assembly Needed
Color
Gray Black
Item
Bar Chair
Application Type
Yes

Description

Bring a trendy bar vibe to your space, with this 30-inch charcoal and black faux leather and solid wood backless bar height bar chair. The woven charcoal faux leather seat of this stool is a nice contrast to the high quality, black solid wood of the base. A backless mixed with a rectangle shaped seat makes this chair both comfortable and fashionable. A great seating option, this stool will bring a unique look to any room. A backless mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. 30.11-inch h x 15.15-inch w x 20.39-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.