Zoro Homepage

30" Charcoal Cream and Brown Geometric Wingback Chair

  • Mfr # 548248

  • Zoro # G422369775


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
26 in
Assembly Required
Partial Assembly Needed
Application Type
No
Overall Width
29.5 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548248
Zoro #
G422369775
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
26 in
Overall Width
29.5 in
Overall Height
30 in

Details

Assembly Required
Partial Assembly Needed
Color
Cream Brown/Charcoal Cream
Application Type
No
Item
Accent Chair

Description

Stylish, elegant and fully functional, the 30-inch charcoal cream and brown geometric wingback chair adds a touch of panache to any set up. Built to last this wingback chair is upholstered in a beautiful charcoal and cream geometric patterned 100% cotton to give your room a modern and fresh update. The sturdy inner frame is built with high quality solid wood, featuring a tight back that is accented with soft and comfortable cushioning. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. 30-inch h x 29.5-inch w x 26-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.